Shop All Countersinks
Osg
Countersink, 1 FL, 82 deg., 1/8 in.
Mfr # 700-1251
Zoro # G1959968
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Number of Flutes 1
- Material - Machining Carbide
Product Information
- Brand Osg
- MFR # 700-1251
- Zoro # G1959968
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Body Dia. (In.) | 1/8 |
Shank Dia. (In.) | 1/8 |
Sizes Included | 1/8" |
Overall Length (In.) | 1-1/2 |
Pilot Dia. | 1/8 in |
Size- Decimal | 1/8" (0.1250) |
Size - Decimal | 1/8 in - 0.1250 |
Description
Countersink, 82 Degrees , 1/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Router Base, Plunge Base, Dual Grip Handle (DNP612)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- WIHA Insulated Tool Set, 5 pc. (32872)
- DRILLCO 1/4 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1164)
- OSG Countersink, 1 FL, 90 deg., 1/2 in. (700-5002)
- OSG Countersink, Multi FL, 82 deg., 1/2 in. (701-5001)
- OSG Countersink, Multi FL, 82 deg., 3/4 in. (701-7501)
- OSG Countersink, Multi FL, 82 deg., 3/8 in. (701-3751)
- OSG Countersink, 1 FL, 90 deg., 3/8 in. (700-3752)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Cobalt, TiN (55419-TiN)
- Osg Countersinks