Shop All Countersinks
Osg
Countersink, 1 FL, 82 deg., 1 in.
Mfr # 700-1001
Zoro # G1772727
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 700-1001
- Zoro # G1772727
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Pilot Dia. | 1 in |
Size- Decimal | 1" (1.0000) |
Sizes Included | 1" |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 3 |
Body Dia. (In.) | 1 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 82 Degrees , 1 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- KLEIN TOOLS Magnetic Hanger (69190)
- DRILL AMERICA 1/4" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/4)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 6 pt Metric Socket, 6 Points (41709)
- OSG Countersink, Multi FL, 90 deg., 5/8 in. (701-6252)
- OSG Countersink, 1 FL, 82 deg., 1/8 in. (700-1251)
- OSG Countersink, Multi FL, 82 deg., 1/4 in. (706-2500-082)
- OSG Countersink, 1 FL, 90 deg., 3/8 in. (700-3752)
- OSG Countersink, Multi FL, 90 deg., 1/2 in. (701-5002)
- OSG Countersink, Multi FL, 90 deg., 1 in. (706-1000-090)
- M.A. FORD 1 60 Multi-Fl Cs Tin (79T100001)
- Osg Countersinks