Shop All Countersinks
Osg
Countersink, 1 FL, 60 deg., 5/8 in.
Mfr # 700-6253
Zoro # G1772550
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 1
- Material - Machining Carbide
Product Information
- Brand Osg
- MFR # 700-6253
- Zoro # G1772550
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/16 in |
Size- Decimal | 5/8" (0.6250) |
Sizes Included | 5/8" |
Pilot Dia. | 5/8 in |
Overall Length (In.) | 3-1/16 |
Body Dia. (In.) | 5/8 |
Shank Dia. (In.) | 3/8 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 60 Degrees , 5/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 12'' Ship Auger & Speed-D-Feed Bit Extension (X12)
- DAYTON Stand, Arbor Press (1UH15)
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- PROTO 1 1/2 in Drive Impact Socket 3 3/4 in Size, Deep Socket, black oxide (J15060L)
- OSG Countersink, 1 FL, 90 deg., 1/8 in. (700-1252)
- OSG Countersink, Multi FL, 90 deg., 5/8 in. (701-6252)
- OSG Countersink, Multi FL, 82 deg., 1/2 in. (701-5001)
- OSG Countersink, Multi FL, 60 deg., 3/4 in. (706-7500-060)
- OSG Countersink, 1 FL, 82 deg., 1/8 in. (700-1251)
- OSG Countersink, Multi FL, 82 deg., 1/4 in. (706-2500-082)
- KEO Countersink, 6 FL, 110 Deg, 1 1/4, Co, TiN (55592-TiN)
- Osg Countersinks, Center Drills & Spotting Drills