Shop All Countersinks
Osg
Countersink, 1 FL, 60 deg., 1/8 in.
Mfr # 700-1250
Zoro # G1959977
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 700-1250
- Zoro # G1959977
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Sizes Included | 1/8" |
Pilot Dia. | 1/8 in |
Body Dia. (In.) | 1/8 |
Shank Dia. (In.) | 1/8 |
Size- Decimal | 1/8" (0.1250) |
Overall Length (In.) | 1-1/2 |
Size - Decimal | 1/8 in - 0.1250 |
Description
Countersink, 60 Degrees , 1/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Razor Blades, 100 Pack (25181)
- SUPERIOR PARTS Aftermarket Seal/ Sleeve for Paslode F350S, F250S-PP, F325-C, F400S (SP 402011)
- STANLEY 12 in. L X 5.2 in. W Plastic Miter Box Yellow 1 pc (STHT20360)
- MAKITA Collet (763619-3)
- OSG Countersink, Multi FL, 90 deg., 5/8 in. (701-6252)
- OSG Countersink, 1 FL, 90 deg., 1/2 in. (700-5002)
- OSG Countersink, Multi FL, 90 deg., 1 in. (706-1000-090)
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- OSG Countersink, 2-1/2 in. L, 90 deg., 1/2 in. (706-5000-090)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8", Number of Flutes: 6 (HS6-5/8-82)
- Osg Countersinks