Shop All Countersinks
Osg
Countersink, 1 FL, 60 deg., 1 in.
Mfr # 700-1000
Zoro # G1772736
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 1
- Material - Machining Carbide
Product Information
- Brand Osg
- MFR # 700-1000
- Zoro # G1772736
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 1/4 in |
Body Dia. (In.) | 1 |
Size- Decimal | 1" (1.0000) |
Overall Length (In.) | 3-1/4 |
Sizes Included | 1" |
Pilot Dia. | 1 in |
Shank Dia. (In.) | 1/2 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 60 Degrees , 1 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto Long Hex Key 14pc SET (PO4987)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16354)
- DRILLCO 1-7/16 2" Depth of Cut Annular Cutter NITRO (92N228)
- PROTO Cold Chisel, 3/4 In. x 7 In. (J86A5/8S2)
- OSG Countersink, 2-1/2 in. L, 82 deg., 1/2 in. (706-5000-082)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- OSG Countersink, 1 FL, 90 deg., 3/4 in. (700-7502)
- OSG Countersink, 1 FL, 82 deg., 1/2 in. (700-5001)
- OSG Countersink, 1 FL, 90 deg., 1/4 in. (700-2502)
- OSG Countersink, Multi FL, 60 deg., 3/4 in. (706-7500-060)
- KEO 3/4 x 120 deg KEO HSS RH 3Fl C Reamer (50342)
- Osg Countersinks