Shop All Countersinks
Osg
Countersink, 1 FL, 2-13/16 in. L, 5/8 in.
Mfr # 700-6250
Zoro # G1772587
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 5/8 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Carbide
Product Information
- Brand Osg
- MFR # 700-6250
- Zoro # G1772587
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 13/16 in |
Body Dia. (In.) | 5/8 |
Sizes Included | 5/8" |
Overall Length (In.) | 2-13/16 |
Size- Decimal | 5/8" (0.6250) |
Pilot Dia. | 5/8 in |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 60 Degrees , 5/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4 | 1/2 | 3/8 Drive Sockets, 10-pc 3 Drive Accessory Set, 10 pcs (CMMT42351)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57062)
- STARRETT Caliper (27-24)
- GOEBEL Goebel Hvy Dty Manual Rivet Nut, High Leverage, Reduces Grip Force Pressure & Increases Riveting Power (GO-40)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- OSG Countersink, Multi FL, 82 deg., 3/8 in. (701-3751)
- OSG Countersink, 1 FL, 60 deg., 1 in. (700-1000)
- OSG Countersink, 1 FL, 60 deg., 1/2 in. (700-5000)
- OSG Countersink, Multi FL, 60 deg., 3/4 in. (706-7500-060)
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 90 Deg. (5419062)
- Osg Countersinks, Center Drills & Spotting Drills