Shop All Corner Radius End Mills
Osg
Corner Radius End Mill, Milling 3/4" dia.
Mfr # 21065511
Zoro # G8038144
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/4 in
- Helix Angle Variable
Product Information
- Brand Osg
- MFR # 21065511
- Zoro # G8038144
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.12 in |
Shank Dia. | 3/4 in |
Length of Cut | 2 1/4 in |
Milling Dia. | 3/4 in |
Overall Length | 5 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Fractional Inch, 0.12 in, 2 1/4 in, 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Jig Saw Kit, 20VDC, D-Handle (DCS334B/DCB205CK)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- DRILL AMERICA 7/8"x 6" Spade Bit (DMS71-0009)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 13 Pockets (5102-18SP)
- OSG Corner Radius Carbide End Mills (VGM5-0254)
- OSG Corner Radius Carbide End Mills (VGM6-0047)
- OSG Corner Radius Carbide End Mills (VGM5-1164)
- OSG Corner Radius Carbide End Mills (VGM7-0079)
- OSG Corner Radius Carbide End Mills (VGM5-0004)
- OSG Corner Radius Carbide End Mills (VGM7-0046)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0930" (3/32), Number of Flutes: 5 (852193-C6)
- Osg End Mills