Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM7-0110
Zoro # G101248926
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Single End/Double End Single End
- End Mill Cutting Type Non-Center Cutting
- Shank Dia. 1 in
- Milling Dia. 1 in
Product Information
- Brand Osg
- MFR # VGM7-0110
- Zoro # G101248926
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.06 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Overall Length | 6 in |
Length of Cut | 3 in |
Description
Corner Radius Carbide End Mills, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.06 in, 3 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spring, 89530 (89530)
- PROTO 1/4" Drive Impact Socket Set, Torx, 7 pcs (J69132)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH32)
- IRWIN Spade Bit, 1 1/8 In (88818)
- OSG Corner Radius Carbide End Mills (VGM5-0101)
- OSG Corner Radius Carbide End Mills (VGM6-0084)
- OSG Corner Radius Carbide End Mills (VGM7-0079)
- OSG Corner Radius Carbide End Mills (VGM6-0103)
- OSG Corner Radius Carbide End Mills (VGM5-0120)
- OSG Corner Radius Carbide End Mills (VGM7-0106)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16), Corner Radius: 0.0050" (870562)
- Osg Corner Radius End Mills