Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM7-0106
Zoro # G701248937
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Single End/Double End Single End
- End Mill Cutting Type Non-Center Cutting
- Shank Dia. 1 in
- End Mill Application Finishing
Product Information
- Brand Osg
- MFR # VGM7-0106
- Zoro # G701248937
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 1 in |
Length of Cut | 2 in |
Overall Length | 5 in |
Milling Dia. | 1 in |
Description
Corner Radius Carbide End Mills, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.03 in, 2 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit set 12 pieces 1/4 Sq. Drive (2254M)
- X1 TOOLS 3/4 Wide x 10 Long Flat SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1060x1)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size #30, List Num 550, Drill Point Angle 135 Deg, Cobalt (46700)
- TEKTON 1/4 Inch Stubby Combination Wrench (18041)
- OSG Corner Radius Carbide End Mills (VGM5-0056)
- OSG Corner Radius Carbide End Mills (VGM5-0243)
- OSG Corner Radius Carbide End Mills (VGM5-0004)
- OSG Corner Radius Carbide End Mills (VGM6-0103)
- OSG Corner Radius Carbide End Mills (VGM5-0254)
- OSG Corner Radius End Mill, Milling 1/2" dia. (82104621)
- WIDIA Cor Rad End Mill, 20.00mm, Carb, 5.00mm rad (577C200R7TR)
- Osg End Mills