Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM7-0079
Zoro # G401075499
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Single End/Double End Single End
- End Mill Cutting Type Non-Center Cutting
- Shank Dia. 5/8 in
- List Number VGM7
Product Information
- Brand Osg
- MFR # VGM7-0079
- Zoro # G401075499
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 5/8 in |
Length of Cut | 1 9/16 in |
Overall Length | 3 1/2 in |
Milling Dia. | 5/8 in |
Description
Corner Radius Carbide End Mills, 5/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.03 in, 1 9/16 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENCARE Banana Knife 5 in Straight Steel Blade (GA146673)
- SK PROFESSIONAL TOOLS 1/2" Drive Adapter, SAE, 1 pcs, Chrome (401)
- PROTO 1/2" Drive Socket Set Metric 24 Pieces 10 mm to 36 mm , Full Polish (J54211)
- GREENLEE Punch-Rd 40.5Mm (35158)
- OSG Corner Radius Carbide End Mills (VGM6-0084)
- OSG Corner Radius Carbide End Mills (VGM5-1140)
- OSG Corner Radius Carbide End Mills (VGM5-0254)
- OSG Corner Radius Carbide End Mills (VGM5-0046)
- OSG Corner Radius Carbide End Mills (VGM6-0045)
- OSG Corner Radius Carbide End Mills (VGM7-0106)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0200", Shank Dia.: 1/8" (53620-C6)
- Osg End Mills