Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM7-0046
Zoro # G301075346
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Single End/Double End Single End
- End Mill Cutting Type Non-Center Cutting
- Shank Dia. 3/8 in
- Length of Cut 3/4 in
Product Information
- Brand Osg
- MFR # VGM7-0046
- Zoro # G301075346
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.02 in |
Shank Dia. | 3/8 in |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Description
Corner Radius Carbide End Mills, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.02 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Carpet Trim, 36 in L, 138 in W, Fluted Surface, Aluminum, Pewter (43854)
- GEARWRENCH 3/4" Drive 24-Tooth Quick Release Teardrop Ratchet 19-3/4" (81400)
- DEWALT 6" 10 TPI Straight Back Bi-Metal Reciprocating Saw Blade, General Purpose (2 pack) (DW4806-2)
- GREENLEE Handle for 1-1/4 EMT Aluminum. (84H3)
- OSG Corner Radius Carbide End Mills (VGM6-0183)
- OSG Corner Radius Carbide End Mills (VGM6-0076)
- OSG Corner Radius Carbide End Mills (VGM6-0023)
- OSG Corner Radius Carbide End Mills (VGM7-0095)
- OSG Corner Radius Carbide End Mills (VGM5-0254)
- OSG Corner Radius Carbide End Mills (VGM5-1190)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (865720)
- Osg Corner Radius End Mills