Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM6-0103
Zoro # G801248905
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/8 in
- Overall Length 3 1/2 in
Product Information
- Brand Osg
- MFR # VGM6-0103
- Zoro # G801248905
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.12 in |
Shank Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Milling Dia. | 5/8 in |
Length of Cut | 1 1/4 in |
Description
Corner Radius Carbide End Mills, 5/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.12 in, 1 1/4 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD13211)
- TRICO Fuse Puller, Black, 5 in. L (38071)
- WERA Nut Driver, 1/4 in., Solid, ErgoIns, 5 in. (05104905001)
- MILWAUKEE TOOL 1 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5110)
- OSG Corner Radius Carbide End Mills (VGM5-0046)
- OSG Corner Radius Carbide End Mills (VGM5-0101)
- OSG Corner Radius Carbide End Mills (VGM6-0023)
- OSG Corner Radius Carbide End Mills (VGM5-0243)
- OSG Corner Radius Carbide End Mills (VGM5-0234)
- OSG Corner Radius Carbide End Mills (VGM5-1140)
- FREUD Radius Traditional Beading Bit, 1/4 (80-126)
- Osg Corner Radius End Mills