Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM6-0068
Zoro # G601075503
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
- Length of Cut 1 in
Product Information
- Brand Osg
- MFR # VGM6-0068
- Zoro # G601075503
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 1/2 in |
Length of Cut | 1 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Description
Corner Radius Carbide End Mills, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.03 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1" D-Handle Impact Wrench 1400 ft.-lb. (CP797)
- STARRETT Inside Micrometer, 1-1/2 to 12" (823BZ)
- BOSTITCH Assembly, Connector Rod/Piston/Sleeve (AB-8223092)
- LINK HANDLES Sledge Handle, 24", Fire Finsh, Contractor (64563)
- OSG Corner Radius Carbide End Mills (VGM6-0023)
- OSG Corner Radius Carbide End Mills (VGM5-1002)
- OSG Corner Radius Carbide End Mills (VGM7-0095)
- OSG Corner Radius Carbide End Mills (VGM5-1133)
- OSG Corner Radius Carbide End Mills (VGM6-0076)
- OSG Corner Radius Carbide End Mills (VGM6-0084)
- FREUD Radius Rounding Over Bit, 1/16 (34-100)
- Osg Corner Radius End Mills