Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM6-0047
Zoro # G801075310
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/8 in
- Overall Length 2 1/2 in
Product Information
- Brand Osg
- MFR # VGM6-0047
- Zoro # G801075310
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.02 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Milling Dia. | 3/8 in |
Description
Corner Radius Carbide End Mills, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.02 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Socket Extension, Square, 7/16" Drive (EX-371)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-40" Heavy Duty Dial Caliper (1432-4120)
- RIDGID Chain Assembly (32545)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 1/4-E (41616)
- OSG Corner Radius Carbide End Mills (VGM6-0050)
- OSG Corner Radius Carbide End Mills (VGM6-0103)
- OSG Corner Radius Carbide End Mills (VGM5-0168)
- OSG Corner Radius Carbide End Mills (VGM5-0275)
- OSG Corner Radius End Mill, Milling 5/8" dia. (21064611)
- OSG Corner Radius Carbide End Mills (VGM6-0084)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- Osg End Mills