Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM6-0023
Zoro # G101248896
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/4 in
- End Mill Style Corner Radius
Product Information
- Brand Osg
- MFR # VGM6-0023
- Zoro # G101248896
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 1/4 in |
Description
Corner Radius Carbide End Mills, 1/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.03 in, 1 1/2 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09F)
- HHIP 1/32-1/2" JT6 Ball Bearing Drill Chuck With Key (3700-1092)
- IRWIN Speedbor Max, 7/8x4in, Oal, PK3 (1866036)
- JONARD TOOLS Terminator Tool, Cam, Locking, 5 In L, Blue (TTCG-6270-5)
- OSG Corner Radius Carbide End Mills (VGM5-1002)
- OSG Corner Radius End Mill, 3 Flutes (8533250)
- OSG Corner Radius Carbide End Mills (VGM5-0275)
- OSG Corner Radius Carbide End Mills (VGM5-0254)
- OSG Corner Radius Carbide End Mills (VGM7-0079)
- OSG Corner Radius Carbide End Mills (VGM7-0095)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Material - Machining: Carbide (10802)
- Osg Corner Radius End Mills