Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-1190
Zoro # G001248828
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/4 in
- List Number VGM5-LN
Product Information
- Brand Osg
- MFR # VGM5-1190
- Zoro # G001248828
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 1/4 in |
Shank Dia. | 3/4 in |
Neck Length | 4 1/2 in |
Milling Dia. | 3/4 in |
Neck Dia. | 0.7120 in |
Overall Length | 7 in |
Length of Cut | 15/16 in |
Description
Corner Radius Carbide End Mills, 3/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 1/4 in, 15/16 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita® XWT06Z 18V LXT Lithium-Ion 3/8" Cordless Impact Wrench (Tool-Only) (XWT06Z)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (88292D2B123695)
- BAILEIGH INDUSTRIAL Fractional Digital Caliper, SS, 0-6"/150mm (B-MEASUREDC)
- MASON Vibration Isolator, Spring, 500 to 750 lb. (5C148)
- OSG Corner Radius Carbide End Mills (VGM7-0046)
- OSG Corner Radius Carbide End Mills (VGM7-0079)
- OSG Corner Radius Carbide End Mills (VGM5-0056)
- OSG Corner Radius Carbide End Mills (VGM7-0110)
- OSG Corner Radius End Mill, Milling 3/4" dia. (21065511)
- OSG Corner Radius End Mill, Milling 1/2" dia. (82104621)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- Osg End Mills