Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-0227
Zoro # G601074766
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/4 in
- Helix Angle 40 Degrees
Product Information
- Brand Osg
- MFR # VGM5-0227
- Zoro # G601074766
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Overall Length | 5 in |
Length of Cut | 2 1/4 in |
Description
Corner Radius Carbide End Mills, 3/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.03 in, 2 1/4 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP P3W 1/8 X 3/4 X 5" High Speed Steel Parallel Type Cut-Off Blade (2000-6050)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- KNIPEX Pliers, Straight, 0.035in Dia, 5-1/2in. L (44 13 J0)
- PROTO 1 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (J10014SS)
- OSG Corner Radius Carbide End Mills (VGM5-1190)
- OSG Corner Radius Carbide End Mills (VGM5-0168)
- OSG Corner Radius End Mill, Milling 3/4" dia. (21065511)
- OSG Corner Radius Carbide End Mills (VGM5-0033)
- OSG Corner Radius Carbide End Mills (VGM6-0047)
- OSG Corner Radius Carbide End Mills (VGM5-0056)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/2 (19628)
- Osg Corner Radius End Mills