Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-0170
Zoro # G701248876
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/8 in
- Helix Angle 40 Degrees
Product Information
- Brand Osg
- MFR # VGM5-0170
- Zoro # G701248876
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.12 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Overall Length | 3 in |
Length of Cut | 25/32 in |
Description
Corner Radius Carbide End Mills, 5/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.12 in, 25/32 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Disc Bench Finishing Machine, 6" (9681061)
- DIABLO Carbide Recip Set, 5 pcs (DS005SC)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT10200)
- DORIAN Cut-Off Blade, 5.9 L, 0.125 W, 1.25 In H (73310162957)
- OSG Corner Radius Carbide End Mills (VGM5-0168)
- OSG Corner Radius Carbide End Mills (VGM7-0046)
- OSG Corner Radius Carbide End Mills (VGM5-0033)
- OSG Corner Radius Carbide End Mills (VGM5-0227)
- OSG Corner Radius Carbide End Mills (VGM5-0046)
- OSG Corner Radius Carbide End Mills (VGM5-0154)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16) (26362-C3)
- Osg Corner Radius End Mills