Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-0154
Zoro # G201248802
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
- Milling Dia. 1/2 in
Product Information
- Brand Osg
- MFR # VGM5-0154
- Zoro # G201248802
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.125 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Description
Corner Radius Carbide End Mills, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.125 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- SPYDER Hole Saw, Tungsten CarbideTipped, 2-9/16In (600029CF)
- PROTO Pry Bars, Alignment Pry Bar, 16 In. L (J2116)
- MORSE MK MORSE HOLESAW BIM MHS 4 178648 (MHS64C)
- OSG Corner Radius Carbide End Mills (VGM5-0168)
- OSG Corner Radius Carbide End Mills (VGM7-0046)
- OSG Corner Radius Carbide End Mills (VGM5-1133)
- OSG Corner Radius Carbide End Mills (VGM5-0170)
- OSG Corner Radius Carbide End Mills (VGM5-0120)
- OSG Corner Radius Carbide End Mills (VGM6-0047)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia (VLRM-100-4)
- Osg Corner Radius End Mills