Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 7/8 in., 4 Fl, Carbide
Mfr # 300-1910
Zoro # G1774389
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #11 - 0.1910
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Product Information
- Brand Osg
- MFR # 300-1910
- Zoro # G1774389
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #11 - 0.1910 |
Flute Length | 7/8 in |
Shank Size | 0.1875" |
Dimension Type | Wire |
Size | #11 |
Overall Length | 2 3/4 in |
Reamer Size | #11 |
Shank Dia. | 3/16 in |
Size- Decimal | #11 (0.1910) |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 9" L x Metal Cutting Contractor Bi-Metal Recip Blade, 14Tx9 in (07914)
- DRILL AMERICA 21/32" x 18" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL18X21/32X1/2)
- JET Acme Nut Assembly 0.44 Lbs (7015-17-5S)
- WIHA Insulated Tool Set, 5 pc. (32875)
- OSG Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk (300-1890)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 2.1750 in., 2 Fl, Carbide (750022116)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4449)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- OSG Chucking Reamer, 1.8250 in., 2 Fl, Carbide (257-3135)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- Osg Carbide Chucking Reamers