Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk
Mfr # 300-1250
Zoro # G1774775
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/8 in - 0.1250
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Product Information
- Brand Osg
- MFR # 300-1250
- Zoro # G1774775
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 5/8 in |
Overall Length | 2 1/4 in |
Shank Dia. | 7/64 in |
Large End Dia. | 3.18mm |
Shank Size | 0.1094" |
Size | 1/8" |
Reamer Size | 1/8 in |
Size- Decimal | 1/8" (0.1250) |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X11/16)
- PROTO 15 Blade Metric Feeler Gauge Set (J00MM15)
- HONEY CAN DO INTL INC Bo Elec Fabric Shaver (LNT-02093)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-0960)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-1160)
- OSG Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank (300-4843)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-2992)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0866)
- OSG Chucking Reamer, 1/2 in., 4 Fl, Carbide (300-0700)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- Osg Carbide Chucking Reamers