Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank
Mfr # 300-4331
Zoro # G1773269
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 11.00mm - 0.4331
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Osg
- MFR # 300-4331
- Zoro # G1773269
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 11.00mm - 0.4331 |
Flute Length | 35.00 mm |
Overall Length | 95.00 mm |
Shank Dia. | 9.5 mm |
Size | 11.00mm |
Reamer Size | 11.00 mm |
Shank Size | 9.53mm |
Size- Decimal | 11.00mm (0.4331) |
Dimension Type | Metric |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 11.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Chain Nose Side Cutting Plier, Insulated (26 18 200 US)
- LARSEN SUPPLY CO Larsen Supply 225154 0.75 ft. x 1429 in. non-Stick Thread Tape - Blue (225154)
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 180 SBA)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex (HCBG02B25T)
- OSG Chucking Reamer, 2.1750 in., 2 Fl, Carbide (750022116)
- OSG Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk (300-1890)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- OSG Chucking Reamer, 1-1/2 in, 0.4375 in Shank (300-5000)
- OSG Chucking Reamer, 1/2 in., 4 Fl, Carbide (300-0700)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- Osg Reamers