Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank
Mfr # 300-4016
Zoro # G1773381
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 10.20mm - 0.4016
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Osg
- MFR # 300-4016
- Zoro # G1773381
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 10.20mm - 0.4016 |
Flute Length | 32.00 mm |
Size | 10.20mm |
Overall Length | 89.00 mm |
Reamer Size | 10.20 mm |
Shank Size | 9.53mm |
Size- Decimal | 10.20mm (0.3800) |
Dimension Type | Metric |
Shank Dia. | 9.5 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 10.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 3/4 x 4 in. (38448)
- WILLIAMS Williams Solid Punch, 3/32" Pt, 5" (P-13)
- LENOX Pilot Bit, 1L, 2L, 3L (3084712X)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Plug Tap (DWT60732)
- OSG Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank (300-4055)
- OSG Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank (300-3465)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- OSG Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk (300-1890)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4331)
- Osg Carbide Chucking Reamers