Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank
Mfr # 300-3465
Zoro # G1773619
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 8.80mm - 0.3465
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Osg
- MFR # 300-3465
- Zoro # G1773619
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 8.80mm - 0.3465 |
Flute Length | 32.00 mm |
Size | 8.80mm |
Shank Size | 7.94mm |
Shank Dia. | 7.9 mm |
Size- Decimal | 8.80mm (0.3100) |
Dimension Type | Metric |
Reamer Size | 8.80 mm |
Overall Length | 89.00 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 8.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS 2PK 78 Spring Grip, MN (SG2W)
- DRILL AMERICA .3760 HSS Dowel Pin Reamer (DWRRDP.3760)
- GENERAL TOOLS MFG 5Pwr Magnifying Tweezer (425)
- EKLIND 6 Piece Metric T-Shape Hex Key Set, 64906 (64906)
- OSG Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank (300-4055)
- OSG Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank (300-4016)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-1160)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4449)
- OSG Chucking Reamer, 1.2620 in., 2 Fl, Carbide (257-1286)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- Osg Carbide Chucking Reamers