Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.9940 in., 2 Fl, Carbide
Mfr # 257-2031
Zoro # G1687948
original price:
$81.59
4% off
new price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 13/64 in - 0.2031
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Product Information
- Brand Osg
- MFR # 257-2031
- Zoro # G1687948
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 13/64 in - 0.2031 |
Flute Length | 2 in |
Large End Dia. | 0.2031" |
Shank Size | 0.2031" |
Size | 13/64" |
Reamer Size | 13/64 in |
Size- Decimal | 13/64" (0.2031) |
Dimension Type | Fractional Inch |
Shank Dia. | 13/64 in |
Overall Length | 4 in |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Lb Dead Blow Hammer (7080-0293)
- OTC Extra Legs, Steel, For Use With 5MG42, PR (1110)
- ZORO SELECT Drill Bushing, P, Drill Size 1-3/8 In (P11228RA)
- STORM Digital Caliper, 6"/150mm, w/Fractional (3C350-00)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0827)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-1160)
- OSG Chucking Reamer, 1.8850 in., 2 Fl, Carbide (257-1920)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-0960)
- OSG Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank (300-4055)
- Osg Reamers