Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank
Mfr # 300-0827
Zoro # G1775046
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 2.10mm - 0.0800
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Osg
- MFR # 300-0827
- Zoro # G1775046
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 2.10mm - 0.0800 |
Flute Length | 12.00 mm |
Reamer Size | 2.10 mm |
Overall Length | 50.00 mm |
Size | 2.10mm |
Dimension Type | Metric |
Shank Dia. | 1.9 mm |
Size- Decimal | 2.10mm (0.0800) |
Shank Size | 1.98mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 2.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Toggle Clamp Vertical Heavy Vers, Horizontal Foot F1=6000, Fixed Clamp Spindle M12X100, Steel Hard (K1253.06000)
- KIPP Cam Lever Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X40)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52820)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1005910900)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0866)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-1160)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 3/4 in., 4 Fl, Carbide (300-1360)
- OSG Chucking Reamer, 1-1/2 in, 0.4375 in Shank (300-5000)
- DRILL AMERICA 1/2" Carbide Chucking Reamer (DMOR1/2)
- Osg Reamers