Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-1/8 in, 0.2812 in Shank
Mfr # 300-2950
Zoro # G1773847
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal M - 0.2950
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Product Information
- Brand Osg
- MFR # 300-2950
- Zoro # G1773847
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | M - 0.2950 |
Flute Length | 1 1/8 in |
Shank Size | 0.2812" |
Reamer Size | M |
Shank Dia. | 17/64 in |
Dimension Type | Letter |
Overall Length | 3 1/4 in |
Size | M |
Size- Decimal | M (0.2950) |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 6 ton straight jaw puller set 14PC with metal box (4212SJB)
- DRILL AMERICA 1-3/8x2" Carbide Tipped Annular Cutter (CTC5-530-251)
- HHIP 4-7/8 X 3-1/2 X 2-3/4 Toolmaker's V-Blocks With Clamp In Slot (3402-0970)
- DRILL AMERICA 13/64"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX1213/64)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-1990)
- OSG Chucking Reamer, 2.1750 in., 2 Fl, Carbide (750022116)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-1160)
- OSG Chucking Reamer, 10mm, 4 Fl, 1.00mm Shank (300-0433)
- Osg Reamers