Shop All Jobber Length Drill Bits
Osg
Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 631025711
Zoro # G0609983
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Osg
- MFR # 631025711
- Zoro # G0609983
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | 8 mm |
Overall Length | 91.00 mm |
Flute Length | 53.00 mm |
Maximum Drilling Depth | 53 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size F, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.2570, Letter, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Snap Meter, Dial, 0-1" (523-131)
- XTRWELD 10 in Wrench, Adjustable, Erector Style, Steel Black Phos (TWAE10)
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25F)
- CENTRAL TOOLS Stainless Stl Dial Caliper, 0-6" (CEN3C101)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1405)
- OSG #14 HSS Black/Gold 130 Deg. Jobber Length Drill Bit (15182005)
- OSG Jobber Drill Bit, #3, Carbide (HP245-2130)
- OSG Jobber Drill Bit, 27/64 in., Carbide (HP245-4220)
- OSG 8.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672800)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3438)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #11 (47745)
- Osg Drill Bits