Shop All Milling Inserts
Osg
Carbide Milling Insert, ZDKT, TiN-TiB2
Mfr # 7816056
Zoro # G3708699
Sold in multiples of 10 for $261.90
$261.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stainless (M) Compatibility Yes
- Cast Iron (K) Compatibility No
- Nose Radius 0.81mm
- Insert Application Medium
- Coating TiN-TiB2
Product Information
- Brand Osg
- MFR # 7816056
- Zoro # G3708699
- Country of Origin Luxembourg
- Category Milling Inserts
Dimensions
Nose Radius | 0.81mm |
Mounting Hole Dia. | 4.50mm |
Insert Size | 150508 |
Through Hole Inside Dia. | 4.50mm |
Corner Radius | 0.80mm |
Width | 9.30mm |
Cutting Edge Length | 15.00mm |
Depth of Cut | 1.60mm |
Description
Parallelogram Milling Insert, 15 Degrees , SM, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 9/16 (55436)
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 3045 lb. Force (76002-00003)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48508)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3530)
- OSG Milling Insert, Parallelogram, SP, XP3225 (52101025)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- OSG Milling Insert, Octagon, GR, XC1015 (7812086)
- OSG Milling Insert, K15CA Grade, Carbide (8059301)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- Osg Milling Inserts