Shop All Carbide End Mills
Osg
Carbide End Mill, VG441, 1/4 D, 7/16 Cut L
Mfr # VG441-2500
Zoro # G7460984
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Osg
- MFR # VG441-2500
- Zoro # G7460984
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Length of Cut | 7/16 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 7/16 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Annular Cutter (C34097)
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS Not Hardened (K0630.212004AK)
- BETA T-Handle Wrench, Male, 1/8" (009510752)
- KO-KEN Socket 12mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-12)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (20555003)
- OSG Carbide End Mill, 5/16in dia., 1/2in Cut L (423-3125)
- OSG Carbide End Mill, 3/16in dia, 9/16in Cut L (20421000)
- OSG Carbide End Mill, 5/32in dia, 7/16in Cut L (442-1562)
- OSG Carbide End Mill, 3/8 in. dia., 1/2 in Cut (VG446-3752)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (205296311)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 1/32 (27005)
- Osg Carbide End Mills