Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 1/4 D, 3/4 Cut L
Mfr # VG441-2501
Zoro # G5749143
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Osg
- MFR # VG441-2501
- Zoro # G5749143
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 31/64 OXIDE FINISH 135° SPLIT POINT HEAVY DUTY WEB CONSTRUCTION HIGH SPEED STEEL JOBBER DRILL (X300SB 31/64)
- WILLIAMS Williams Long Hex Bit Socke Set, 1/2" D, 6pc Metric (32953)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- ZORO SELECT Screw For Hook (S10000910)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3756)
- OSG Carbide End Mill, HP441, 3.0mm D, 39mm Cut (HP441-1181)
- OSG Carbide End Mill, VG434, 3/4 D, 1 1/2 Cut L (VG434-7500)
- OSG Carbide End Mill, VG441, 3/4 D, 4 Cut L (VG441-7511)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End (484-312511)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-062511)
- Osg End Mills