Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 1 D, 4 Cut L
Mfr # VG441-1004
Zoro # G5825145
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 4 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Osg
- MFR # VG441-1004
- Zoro # G5825145
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 4 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Overall Length | 7 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Weldon Flat, Length of Cut 4 in, Overall Length 7 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL ADJUSTABLE WRNCH 6""X3/4"" (W6C)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X40)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 29"L, SDS Max (HC5062)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7510)
- OSG Carbide End Mill, 402, 8.0mm D, 21mm Cut L (402-3150)
- OSG Carbide End Mill, VG441, 1/2 D, 1 Cut L (VG441-5008)
- OSG Carbide End Mill, VG434, 1/4 D, 3/4 Cut L (VG434-2502)
- OSG Carbide End Mill, HP400, 1/2 D, 1 1/4 Cut L (HP400-5000)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End (414-312511)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (30573)
- Osg End Mills