Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG434, 1/4 D, 3/4 Cut L
Mfr # VG434-2502
Zoro # G5770186
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Osg
- MFR # VG434-2502
- Zoro # G5770186
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.015 in |
Shank Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.015 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING TOOL Four-Way Pick Set, 5 pcs. (K4WPC-00)
- BOSCH 5" Variable-Speed Angle Grinder with Paddle Switch and Dust Guard (GWS13-50VSP)
- POWERBUILT 11" 90-Degree Long Reach Pliers (640862)
- WARNER Putty Knife, Stiff, SS, 1-1/2" , Blade Material: Stainless steel (90661)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7504)
- OSG Carbide End Mill, HP441, 1/16 D, 3/16 Cut L (HP441-0625)
- OSG Carbide End Mill, VG441, 3/4 D, 1 1/2 Cut L (VG441-7501)
- OSG End Mill, Carbide, TiAlN, 3/64, 4 FL, Sq End (424-046911)
- OSG Carbide End Mill, VG434, 7/16 D, 1 Cut L (VG434-4378)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- Osg High Performance Carbide End Mills