Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, HP441, 7/8 D, 1 1/2 Cut L
Mfr # HP441-8750
Zoro # G5519123
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/8"
- End Mill Style Square
- End Mill Material Carbide
- Finish TiAlN
Product Information
- Brand Osg
- MFR # HP441-8750
- Zoro # G5519123
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/8" |
Length of Cut | 1 1/2 in |
Shank Dia. | 7/8 in |
Overall Length | 4 in |
Milling Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- XTREME BLU-MOL 4-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5881B)
- DRILL AMERICA m4x.7 1"OD HSS Round Die (DWTMR1-4X.7)
- GREENLEE Hole Cutter, 1 3/8 In Dia, HSS, 3/8 In Hex (925-1-3/8)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5004)
- OSG Carbide End Mill, 402, 17/64 D, 3/4 Cut L (402-2656)
- OSG Carbide End Mill, 404, 15/32 D, 1 Cut L (404-4688)
- OSG Carbide End Mill, 404, 3/4 D, 1 1/2 Cut L (404-7500)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-196811)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-062511)
- OSG Carbide End Mill, 402, 9.0mm D, 22mm Cut L (402-354311)
- Osg End Mills