Shop All Carbide End Mills
Osg
Carbide End Mill, HP441, 4.0mm D, 14mm Cut
Mfr # HP441-1575
Zoro # G7611913
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # HP441-1575
- Zoro # G7611913
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 14.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 51.00 mm |
Milling Dia. | 4.00 mm |
Description
Square End Mill, 4.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 14.00 mm, Overall Length 51.00 mm, Shank Dia. 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H (7CY34)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92321)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-113)
- RIDGID Set Of Copper Rolls 918 (48417)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (20555006)
- OSG End Mill, Carbide, 1/4, 3 FL, SGL Sq End, CC (20421700)
- OSG Carbide End Mill, 1.00mm dia, 0.80mm Cut L (3101011)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-2500)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (500-3125)
- OSG End Mill, Carbide, 1/2, 3 FL, Corner Radius (20425200)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, AlTiN Coat (GEC-062-3-005X)
- Osg Carbide End Mills