Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, HP441, 3/64 D, 9/64 Cut L
Mfr # HP441-0469
Zoro # G5646243
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/64"
- End Mill Style Square
- End Mill Material Carbide
- Finish TiAlN
Product Information
- Brand Osg
- MFR # HP441-0469
- Zoro # G5646243
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/64" |
Length of Cut | 9/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 9/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Motor, 120V/60HZ/250W (CP-50-04)
- COILHOSE PNEUMATICS Die Set 0.375" (CV500-DS10)
- MILWAUKEE TOOL Bare Tool Cordless Grinder, 18V, 4-1/2 in Wheel Dia. (ML2680-20)
- PROTO 3/8" Drive Universal Joint SAE (J5270AB)
- OSG Carbide End Mill, VG434, 3/4 D, 1 5/8 Cut L (VG434-7510)
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- OSG Carbide End Mill, HP400, 4.0mm D, 14mm Cut (HP400-1575)
- OSG Carbide End Mill, 404, 3/4 D, 1 1/2 Cut L (404-7500)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/4 Cut L (VG441-5009)
- OSG Carbide End Mill, 404, 12.0mm D, 25mm Cut L (404-472411)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 1/2x1/2x1-1/4x3 (C60635)
- Osg High Performance Carbide End Mills