Shop All Ball End Mills
Osg
Carbide End Mill, HP421BN, 1/4 D, 3/4 Cut L
Mfr # HP421-2500-BN
Zoro # G7568757
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/4 in
Product Information
- Brand Osg
- MFR # HP421-2500-BN
- Zoro # G7568757
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Overall Length | 2.5 in |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 3 Piece SAE Magnetic Socket Organizer Set (D029100)
- KRAFT TOOL Stainless Steel Walking, 6" x 10" 3/4" R (CC362-01)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, Cobalt (1433-0.875)
- GATOR TOOLS Gator Tools 24"x3" Square End GatorL (GF10842)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (VG441-1250-BN)
- OSG Carbide End Mill, 1.00mm dia, 0.80mm Cut L (3051016)
- OSG End Mill, Carbide, 1/32, 4 FL, SGL Ball End (404-0312-BN)
- OSG End Mill, Carbide, TiAlN, 5/32, 4 FL, Ball (404-1562-BN11)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- OSG Carbide End Mill, 404BN, 8.0mm D, 21mm Cut (404-3150-BN)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT (MMBM-005-5)
- Osg End Mills