Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, HP400, 1/2 D, 1 1/4 Cut L
Mfr # HP400-5000
Zoro # G5605616
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- End Mill Style Square
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # HP400-5000
- Zoro # G5605616
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 36mm 12 Point Long Pattern Satin Combination Wrench (81840)
- EVERHARD Square Point Knife, MK42800, 6 x 1 (MK42800)
- DRILL AMERICA 3/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX63/64)
- FOWLER Maximum Heavy Duty Punch (FOW72-500-290)
- OSG Carbide End Mill, VG441, 3/4 D, 1 1/2 Cut L (VG441-7501)
- OSG Carbide End Mill, 404, 16.0mm D, 32mm Cut L (404-6299)
- OSG Carbide End Mill, 404, 19/64 D, 5/16 Cut L (404-296911)
- OSG Carbide End Mill, VG441, 1/4 D, 3/4 Cut L (VG441-2501)
- OSG Carbide End Mill, HP421, 1/4 D, 3/4 Cut L (HP421-2500)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/2 Cut L (VG441-5010)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 1-5/8", Overall Length: 3-1/2" (ELMG-2020)
- Osg High Performance Carbide End Mills