Shop All Ball End Mills
Osg
Carbide End Mill, 9.0mm D, 22mm Cut
Mfr # HP421-3543-BN
Zoro # G5665484
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 9.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 22 mm
Product Information
- Brand Osg
- MFR # HP421-3543-BN
- Zoro # G5665484
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 9.00mm |
Length of Cut | 22 mm |
Shank Dia. | 10 mm |
Overall Length | 70 mm |
Milling Dia. | 9 mm |
Description
Ball End Mill, 9 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Precision Bit Wing-Shank 4mm, +00x, PK10 (D73P00172040)
- FASTCAP Thin Replacement Blades for Kaizen Knives (10-Pack) (FC.KAIZENBLADETHIN)
- M.A. FORD Twister Hi-Roc Drill, 3.30Mm (20012990)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Ball End (402-1875-BN)
- OSG Carbide End Mill, 5/8 in. dia., 3/4 in Cut (412-6250-BN)
- OSG End Mill, Carbide, WXL, 2.0mm, 2 FL, Ball End (3112120)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (424-1562-BN)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (484-1250-BN)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (VG441-2500-BN)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 6mm x 20mm, Number of Flutes: 4 (VXMG4T-M6M6-B)
- Osg Ball End Mills