Shop All Carbide End Mills
Osg
Carbide End Mill, 8.00mm dia, 19.00mm Cut
Mfr # HP432-3152
Zoro # G1709681
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 8.00mm
- Overall Length 100.00 mm
- Number of Flutes 2
- End Mill Style Corner Radius
Product Information
- Brand Osg
- MFR # HP432-3152
- Zoro # G1709681
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 8.00mm |
Overall Length | 100.00 mm |
Length of Cut | 19.00 mm |
Corner Radius | 1.50mm |
Milling Dia. | 8.00 mm |
Dimension Type | Metric |
Shank Dia. | 8.00 mm |
Description
Corner Radius End Mill, 8.00 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 1.50mm, 19.00 mm, 100.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (53YU58)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/2"-13 (T/A54728)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 25/64 (44225)
- KRAFT TOOL Stone/Brick Beader (BL405)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (26805516)
- OSG Carbide End Mill, 3/4 in. dia, 1 in. Cut L (VG446-7501)
- OSG Carbide End Mill, 1/2in dia, 1-1/8in Cut L (20660716)
- OSG Carbide End Mill, VG441, 1/8 D, 3/8 Cut L (VG441-1250)
- OSG Carbide End Mill, 13/32 in. dia., 1 in Cut (20223800)
- OSG Carbide End Mill, 404, 11.0mm D, 25mm Cut L (404-4331)
- OSG Carbide End Mill, 3/4 in. dia., 3/4 in Cut (20231400)
- Osg Carbide End Mills