Shop All Ball End Mills
Osg
Carbide End Mill, 7/64in dia, 7/32in Cut L
Mfr # 414-1094-BN
Zoro # G1958656
original price:
$16.95
35% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/32 in
Product Information
- Brand Osg
- MFR # 414-1094-BN
- Zoro # G1958656
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/64" |
Length of Cut | 7/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 7/64 in |
Description
Ball End Mill, 7/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (430035)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L607)
- KLEIN TOOLS Telephone Work Pliers, Needle-Nose Side-Cutters, Type L1, 6-1/2-Inch (71980)
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum With Locking Carabiner, 2PK (FT-BITCADDY-2)
- OSG Ball End Mill, 2" L, 3/16" Shank dia. (414-1562-BN08)
- OSG Carbide End Mill, HP421BN, 1/4 D, 3/4 Cut L (HP421-2500-BN)
- OSG Carbide End Mill, 4.00mm dia, 8.00mm Cut L (412-1575-BN)
- OSG Carbide End Mill, 1/32in dia, 1/32in Cut L (36900511)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN08)
- OSG Carbide End Mill, 1/16in dia, 3/32in Cut L (90110211)
- MICRO 100 Carbide End Mill, Dia 0.023, Cut L 0.034 (BMS-023-2X)
- Osg Ball End Mills