Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 7040, 5/64 D, 1/4 Cut L
Mfr # 70400416
Zoro # G5507336
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish Diamond
- Length of Cut 1/4 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Osg
- MFR # 70400416
- Zoro # G5507336
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/4 in |
Milling Diameter | 5/64" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Neck Length | 1/16 in |
Neck Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Milling Dia. | 5/64 in |
Corner Radius | 0.07 in |
Description
Corner Radius End Mill, 5/64 in Milling Dia., Carbide, Diamond, Straight, Fractional Inch, 0.07 in, 1/4 in, 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Replacement Blade For 7" X 12" Horz (414300)
- DAVIES Fluted Tapered Knob, 1/4-20 Thread Size, 3.89"L, GP Phenolic (0710-S)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- OSG Spiral Point Tap, Plug 3 Flutes (31440508)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- OSG Carbide End Mill, VG434, 7/16 D, 1 Cut L (VG434-4378)
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6252)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-343811)
- OSG Carbide End Mill, 404, 16.0mm D, 32mm Cut L (404-6299)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/4 Cut L (VG441-5009)
- OSG Carbide End Mill, HP421, 5/64 D, 1/4 Cut L (HP421-0781)
- Osg End Mills