Shop All Square End Mills
Osg
Carbide End Mill, 7.00mm dia, 12.00mm Cut
Mfr # 412-2756
Zoro # G1706951
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 7.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 12.00 mm
Product Information
- Brand Osg
- MFR # 412-2756
- Zoro # G1706951
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 7.00mm |
Length of Cut | 12.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 51.00 mm |
Milling Dia. | 7.00 mm |
Description
Square End Mill, 7.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 12.00 mm, Overall Length 51.00 mm, Shank Dia. 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 9-Inch x 12-Inch Router Table Insert Plate w/ Guide Pin & Snap Rings (18101)
- WESTCOTT Ruler, Wood, 36 In. (10420)
- OSG 3/8-24 X 1 O.D. ROUND DIE (2703600)
- PASLODE Nail Gun, 11 1/2 in H, 7.4V DC (918100)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- OSG Carbide End Mill, 2.50mm dia, 8.00mm Cut L (445-0984)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- OSG Carbide End Mill, 3/8in dia, 1-1/2in Cut L (455-3753)
- OSG Carbide End Mill, 5/32in dia, 9/16in Cut L (403-1562)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (455-1251)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Overall Length: 1-1/2" (MEF-060-090-3K)
- Osg End Mills