Shop All Ball End Mills
Osg
Carbide End Mill, 6.00mm dia, 28.00mm Cut
Mfr # 462-2362-BN
Zoro # G1702578
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 28 mm
Product Information
- Brand Osg
- MFR # 462-2362-BN
- Zoro # G1702578
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 28 mm |
Shank Dia. | 6 mm |
Overall Length | 76 mm |
Milling Dia. | 6 mm |
Description
Ball End Mill, 6 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2" to 1-1/4" EMT Support Unit (2-1003)
- DRILL AMERICA m30x2 HSS Metric 4 Flute Plug Hand Tap (DWTP30X2)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.500In (A-200)
- QUICKCABLE 22" Battery Cable Cutter, Shear Cut (4285-396-001)
- OSG End Mill, Carbide, WXL, 4.0mm, 2 FL, Ball End (3124125)
- OSG Carbide End Mill, 402BN, 1/16 D, 3/16 Cut L (402-0625-BN11)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (424-1250-BN)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (424-1406-BN)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (414-1406-BN)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-090)
- Osg End Mills