Shop All Square End Mills
Osg
Carbide End Mill, 6.00mm dia, 19.00mm Cut
Mfr # 445-2362
Zoro # G1704845
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 19.00 mm
Product Information
- Brand Osg
- MFR # 445-2362
- Zoro # G1704845
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 19.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 64.00 mm |
Milling Dia. | 6.00 mm |
Description
Square End Mill, 6.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 19.00 mm, Overall Length 64.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Mallet, Rawhide, 12 In. L (RM200)
- CRESCENT 24" Chain Wrench (CW24)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMH)
- OSG Square End Carbide End Mills (VGM6-0126)
- OSG Carbide End Mill, 26mm dia., 67.00mm Cut (37420028)
- OSG Carbide End Mill, 1/4 in. dia., 1/2 in Cut (412-2500)
- OSG Carbide End Mill, 16mm dia., 16mm Cut (HP450-6299)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (445-1875)
- OSG Carbide End Mill, 5.00mm dia, 25.00mm Cut (464-1968)
- MICRO 100 Square End Mill, 57/64" Cut Length, nACRo (MEF-078-900K)
- Osg End Mills