Shop All Ball End Mills
Osg
Carbide End Mill, 5/8in dia, 1-1/4in Cut L
Mfr # 403-6250-BN
Zoro # G1703871
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/4 in
Product Information
- Brand Osg
- MFR # 403-6250-BN
- Zoro # G1703871
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 1 1/4 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Overall Length | 3.5 in |
Description
Ball End Mill, 5/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIERS BENT LONG NOSE 8" HI LEVERAGE (CLE388)
- KNIPEX 7-1/8" Insulated Dismantling Cutter, Ergonomic Grip (98 53 03)
- MARTIN TOOLS SPROCKET & GEAR SKT 3/4 DR 10" EXTENSION IMP (MT6110)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHSA38C)
- OSG Carbide End Mill, 9.0mm D, 22mm Cut (HP441-3543-BN)
- OSG Carbide End Mill, 402BN, 1/8 D, 1/2 Cut L (402-1250-BN11)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (414-1094-BN)
- OSG Ball End Mill, 2" L, 3/16" Shank dia. (414-1562-BN08)
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (444-1250-BN)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (424-0625-BN)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 9mm x 22mm, Milling Dia.: 9 mm (CCMG-M10M9-B-ALTIN)
- Osg Ball End Mills