Shop All Carbide End Mills
Osg
Carbide End Mill, 5/8 in. dia., 5/8 in Cut
Mfr # 415-6251
Zoro # G1708406
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/8"
- Overall Length 3 1/2 in
- Number of Flutes 0
- End Mill Style Square
Product Information
- Brand Osg
- MFR # 415-6251
- Zoro # G1708406
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/8" |
Overall Length | 3 1/2 in |
Length of Cut | 1 1/4 in |
Milling Dia. | 5/8" |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 5/8" |
Cutter Dia. | 5/8 in |
Description
Solid Router Bit, Primary Material Application Hardened Steel, Diamond Cut, Fractional Inch, 5/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 24mm Nut Grip 39mm 1/2 Sq. Drive (4450M-24)
- PANDUIT CD-920 Crimp Die, No.4 AWG Cu, 6 Al (CD-920-4)
- CRESCENT 6" VDE Insulated Lineman's Pliers (6LMVDE)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF330)
- OSG Carbide End Mill, 1/4 in. dia., 3/8 in Cut (VG464-2500)
- OSG Carbide End Mill, 5/32in dia, 7/16in Cut L (442-1562)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (20423600)
- OSG Carbide End Mill, 5/16in dia., 1/2in Cut L (423-3125)
- OSG Carbide End Mill, 1/8 in. dia., 1/8 in Cut (415-1250)
- OSG Carbide End Mill, 3/16 in dia, 1 in Cut L (641-1873)
- OSG Carbide End Mill, VG441, 1/4 D, 7/16 Cut L (VG441-2500)
- Osg Carbide End Mills