Shop All Ball End Mills
Osg
Carbide End Mill, 5/16in dia, 5/16in Cut L
Mfr # 70320616
Zoro # G1716946
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/16 in
Product Information
- Brand Osg
- MFR # 70320616
- Zoro # G1716946
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 4 in |
Neck Length | 15/16 in |
Neck Dia. | 19/64 in |
Milling Dia. | 5/16 in |
Description
Ball End Mill, 5/16 in Milling Dia., Carbide, Diamond, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T10 x 4" Screwdriver 4 in. Round (26801)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 48 In. (50283183)
- ZORO SELECT Chucking Reamer, 0.4230In, 4 Flute, Carbide (500-0004230)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 + (230P175)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- OSG End Mill, Carbide, TiAlN, 1/32, 4 FL, Ball (404-0312-BN11)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (414-1562-BN)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (424-1094-BN)
- OSG Carbide End Mill, 3/4 in. dia, 1 in. Cut L (414-7500-BN)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Ball End (402-2500-BN)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- Osg Ball End Mills