Shop All Square End Mills
Osg
Carbide End Mill, 5/16in dia, 13/16in Cut
Mfr # 495-3124
Zoro # G1705895
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 13/16 in
Product Information
- Brand Osg
- MFR # 495-3124
- Zoro # G1705895
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.045 in |
Milling Dia. | 5/16 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.045 in, 13/16 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Metric, 7 pcs. (54DG25)
- TRIM Coolant Mixer (E923/54)
- OX TOOLS Dynamic Nylon Swivel Hammer Holder (OX-P266506)
- AMPCO SAFETY TOOLS Flange Wedge, Non-Spark, 2 x 2 x 8 in (W-13)
- OSG Square End Carbide End Mills (VGM5-0095)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412500)
- OSG Carbide End Mill, 1/2 in. dia., 5/8 in Cut (455-5001)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- OSG Carbide End Mill, 0.045in dia, 0.140in Cut (492-0450)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (495-1872)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Finish: NACRO (MEF-250-1000K)
- Osg Square End Mills