Shop All Ball End Mills
Osg
Carbide End Mill, 5/16in dia, 13/16in Cut
Mfr # 403-3125-BN
Zoro # G1703996
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 13/16 in
Product Information
- Brand Osg
- MFR # 403-3125-BN
- Zoro # G1703996
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2.5 in |
Milling Dia. | 5/16 in |
Description
Ball End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") Socket Size 17 mm L.31 mm (02010017)
- GWS TOOL GROUP 121600 End Mill (121600)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 5/8 (C20678)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 7/32 (77651)
- OSG Carbide End Mill, 1/16 D, 3/16 Cut (HP441-0625-BN)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (414-1562-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-1250-BN11)
- OSG Carbide End Mill, 5/8in dia, 1-5/8in Cut L (20100800)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575-BN)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-400-3K)
- Osg Ball End Mills